Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-17449
Zoro # G2050556
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Material Stone
- Weight 50
- Color Bianca Carara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17449
- Zoro # G2050556
- UPC # 627622174492
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Material | Stone |
Weight | 50 |
Color | Bianca Carara |
Item | Stone Top |
Style | Modern |
Mounting Type | 1 Hole |
No. of Bowls | 1 |
Shape | Rectangle |
Includes Faucet | No |
Top Thickness | 0.75 |
Series | Shaker |
Mounting Location | Center |
Installation Type | Countertop |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in Pipe Size (430010)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80, Wall Thickness: 3/16 in (40706)
- PIPERS PIT 53038 Brass Hose To Pipe Fitting .75 Male Hose x .75 Male Pipe Thread x .5 Female Pipe Thread (PI437554)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-17448)
- AMERICAN IMAGINATIONS 19.75" W, Stone Top (AI-1640)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- American Imaginations Vanity Tops