Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-17444
Zoro # G2049040
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Material Stone
- Weight 50
- Color Black Galaxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17444
- Zoro # G2049040
- UPC # 627622174447
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Material | Stone |
Weight | 50 |
Color | Black Galaxy |
No. of Bowls | 1 |
Mounting Type | 3H4-in. |
Mounting Location | Center |
Shape | Rectangle |
Top Thickness | 0.75 |
Item | Stone Top |
Includes Faucet | No |
Style | Modern |
Series | Shaker |
Installation Type | Countertop |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Water Filtration VIH O Ring, 100F, 1/4 in. (WFAO150)
- LEGRIS Push-to-Connect Union Elbow, 16mm Tube Size, Nylon, Black (3102 16 00)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Warm Cherry w/ 3 CM White Zeus Quartz Top (147-114-V26-WCH-3WZ)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- American Imaginations Vanity Tops