Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-17439
Zoro # G2049716
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Material Stone
- Weight 50
- Color Black Galaxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17439
- Zoro # G2049716
- UPC # 627622174393
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Material | Stone |
Weight | 50 |
Color | Black Galaxy |
Top Thickness | 0.75 |
Shape | Rectangle |
No. of Bowls | 1 |
Includes Faucet | No |
Mounting Location | Center |
Mounting Type | 3H8-in. |
Series | Shaker |
Style | Modern |
Item | Stone Top |
Installation Type | Countertop |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010811E-PK10)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-4M-6M)
- ZORO SELECT 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P834)
- SLOAN Royal A1102A Rebuild Kit 3.5 Closet Royal Exps (3301071)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- LAVIVA VIVA Stone 48" Matte White, Solid Surface Countertop (313SQ1HSS-48-MW)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- American Imaginations Vanity Tops