Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-17434
Zoro # G2050538
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Material Stone
- Weight 30
- Color Black Galaxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-17434
- Zoro # G2050538
- UPC # 627622174348
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Material | Stone |
Weight | 30 |
Color | Black Galaxy |
Item | Stone Top |
Series | Shaker |
Top Thickness | 0.75 |
Includes Faucet | No |
Mounting Location | Center |
Installation Type | Countertop |
Shape | Rectangle |
Mounting Type | 1 Hole |
No. of Bowls | 1 |
Style | Modern |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- MILWAUKEE TOOL 1/2" ProPEX Expansion Head (49-16-2404)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBMF)
- MSI Iced White 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0016)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- JEFFREY ALEXANDER 36" White Chatham Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl (VKITCHA36WHWCR)
- American Imaginations Vanity Tops