Shop All Halogen Light Bulbs
American Imaginations
300W Cylindrical Clear T3 Halogen Light Bulb
Mfr # AI-37604
Zoro # G310535510
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Cylindrical
- Color Clear
- Max. Overall Bulb Length 0.5 in
- Material - Job Site Lighting Glass
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37604
- Zoro # G310535510
- UPC # 627622376049
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Cylindrical |
Color | Clear |
Material - Job Site Lighting | Glass |
Voltage | 130V |
Includes | T3 Halogen Light Bulb |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x t3 halogen light bulb in clear color. THE T3 HALOGEN BULB WITH A LENGTH OF 118MM IS DESIGNED TO ACCOMMODATE A WATTAGE OF 300W, MAKING IT A HIGH-INTENSITY LIGHT SOURCE SUITABLE FOR VARIOUS APPLICATIONS. OPERATING AT A VOLTAGE OF 130V, THIS BULB IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS AND PROVIDES A CONSISTENT LEVEL OF BRIGHTNESS. WITH AN AVERAGE RATED LIFE OF 2000 HOURS, THE T3 HALOGEN BULB OFFERS A DECENT LIFESPAN BEFORE NEEDING REPLACEMENT. ITS COMPACT SIZE AND POWERFUL ILLUMINATION MAKE IT SUITABLE FOR TASKS REQUIRING FOCUSED LIGHTING. WHETHER USED FOR TASK LIGHTING OR SPECIALTY APPLICATIONS, THIS T3 HALOGEN BULB OFFERS A COMBINATION OF BRIGHTNESS AND DURABILITY. This t3 halogen light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t3 halogen light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. 4.65-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORS)
- KLEIN TOOLS LED Clip Light (56221)
- KEYSTONE 100 Watt High Pressure Sodium(HPS) Ballast Kit, HPS-100X-Q-KIT (HPS-100X-Q-KIT)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Miniature Lamp H7 24V 70W replacement light bulb lamp (H7 24V 70W MINIATURE LAMP)
- ILC Replacement for Osram Sylvania 18858 replacement light bulb lamp (18858 OSRAM SYLVANIA)
- ILC Replacement for Altman 1kl8-10 replacement light bulb lamp (1KL8-10 ALTMAN)
- ILC Replacement for PQL 60bt15/tough Coat replacement light bulb lamp (60BT15/TOUGH COAT PQL)
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- ILC Replacement for Norman Lamps Lh4000-uv Modeling replacement light bulb lamp (LH4000-UV MODELING NORMAN LAMPS)
- American Imaginations Halogen Light Bulbs