Shop All Incandescent Light Bulbs
American Imaginations
300W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37489
Zoro # G810513827
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 130V
- For Use With Residential/Non-Residential
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37489
- Zoro # G810513827
- UPC # 627622374892
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Material | Glass |
Light Color | Clear |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE STANDARD CLEAR BULB IS DESIGNED WITH A WATTAGE OF 300W AND OPERATES AT A VOLTAGE OF 130V. NOTABLY, IT BOASTS A REMARKABLE FEATURE, EMITTING A BRILLIANT 5870 LUMENS OF LIGHT THAT ENSURES AMPLE BRIGHTNESS IN VARIOUS SETTINGS. DESPITE ITS IMPRESSIVE LUMINOSITY, THE BULB COMES WITH AN AVERAGE RATED LIFE OF 2000 HOURS, WHICH MEANS IT MIGHT REQUIRE MORE FREQUENT REPLACEMENTS COMPARED TO LONGER-LASTING ALTERNATIVES. WITH ITS HIGH WATTAGE AND LUMEN OUTPUT, THIS BULB IS SUITABLE FOR ENVIRONMENTS THAT DEMAND INTENSE AND POWERFUL LIGHTING. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- ILC Replacement for Hatch Lighting Gs50-a-rnc (GS50-A-RNC HATCH LIGHTING)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- ILC Replacement for Osram Sylvania 10765 replacement light bulb lamp (10765 OSRAM SYLVANIA)
- American Imaginations Incandescent Light Bulbs