Shop All Low Voltage Thermostats
American Imaginations
3000W Square White Digital Thermostat Plastic
Mfr # AI-37353
Zoro # G610794242
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37353
- Zoro # G610794242
- UPC # 627622373536
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 120-240V |
Mounting Type | Wall Mount |
Color | White |
Includes | Digital Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. THIS DIGITAL PROGRAMMABLE LINE VOLTAGE THERMOSTAT IS DESIGNED FOR ELECTRIC HEAT SYSTEMS AND OFFERS SEPARATE 52 DAY PROGRAMMING FOR WEEKDAYS AND WEEKENDS. IT PROVIDES PRECISE TEMPERATURE CONTROL FOR 120240V ELECTRIC BASEBOARD AND CONVECTION HEATING, WITH A MAXIMUM CAPACITY OF 3000W AT 240V. This digital thermostat features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (6B634)
- AIR-VENT Air Vent 53829 Weatherwood Metal Dome Roof Mounted Power Attic Ventilator (147903)
- WHITE-RODGERS Hot Surface Igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (767A-378)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (AB-51625-13-2)
- LIEBERT 4WIRE TSTAT, MINIMATE 2 (153210G4S)
- HONEYWELL HOME Line Volt Tstat Heat, 86to40F, 240VAC (TH115-A-240S-B/U)
- CHROMALOX 240V-Ac Thermostat (WHCTB13A)
- HONEYWELL C7041B2005 Duct Or Hot Water (C7041B2005)
- IO HVAC CONTROLS Heating Thermostat, 75 deg. (IO-TS75)
- EMERSON THERMOSTATS SENSI WIFI THERMOSTAT (ST75)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 3 H 2 C, Hardwired/Battery, 18/30VAC (TH8321R1001)
- American Imaginations Low Voltage Thermostats