Shop All Low Voltage Thermostats
American Imaginations
3000W Rectangle White Digital Thermostat Plastic
Mfr # AI-37331
Zoro # G110535499
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37331
- Zoro # G110535499
- UPC # 627622373314
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 120-240V |
Mounting Type | Wall Mount |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Digital Thermostat |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. DESIGNED FOR ELECTRIC HEATING SYSTEMS LIKE FAN-FORCED HEATERS, ELECTRIC BASEBOARDS, AND CONVECTORS OPERATING AT 120-240V, THIS ELECTRONIC LINE VOLTAGE THERMOSTAT OFFERS PRECISE TEMPERATURE CONTROL UP TO 3000W AT 240V. ITS BACK-LIT DISPLAY ENSURES VISIBILITY, AND IT COMES WITH A BATTERY-FREE BACKUP FEATURE FOR CONTINUOUS OPERATION. This digital thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 24" Wall Mount Fan (9024)
- YORK Contact Tab, Male Pins (025-28949-000)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- ILIVING Solid State 120-Volt, 8 Amp Variable Adjustable Precision Fan Speed Controller (ILG8SFSC)
- GALTEK 220MM SENSOR LENGTH HYDROSTAT HUMIDISTAT 30-100F 250V-AC THERMOSTAT (HG80 43044011)
- ECOBEE Smart Thermostat Enhanced (EB-STATE6L-01)
- HONEYWELL Tr21 Indoor 20 K Ohm Ntc (TR21)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- HYDRO FLAME Hydro Flame 32300 Thermostat Heat Only Black (32300)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (01E78 144)
- PRO1 IAQ Heat Pump / Conventional, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T725)
- American Imaginations Thermostats