Shop All Bathroom Sinks
American Imaginations
30" W, Ceramic Top Set
Mfr # AI-16699
Zoro # G0763904
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 30
- Height 9
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-16699
- Zoro # G0763904
- UPC # 627622166992
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 9 |
Depth | 18.5 |
Width | 30 |
Spout Height | 5.393 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 30 |
Material | Ceramic |
Finish | Enamel Glaze |
Spout Reach | 8.07 |
Shape | Rectangle |
Mounting Location | Center |
Installation Type | Drop In |
Series | Roxy |
Top Thickness | 0.75 |
Includes Faucet | Yes |
No. of Bowls | 1 |
Style | Transitional |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 5-PC Bamboo Bathroom Accessories Set (806542UYN)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10992)
- 3M Solid Filter Cartridge, 20 gpm, 75 Micron, 2.6" O.D., 20 in H (RT20Q16G20NN)
- WATTS Rubber Kit, Watts Series 909, 6 In (909 6 Rubber Kit)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27893)
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- American Imaginations Bathroom Sinks