Shop All Bathroom Sinks
American Imaginations
30" W, Ceramic Top Set
Mfr # AI-15750
Zoro # G0767894
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 24.5
- Material Ceramic
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-15750
- Zoro # G0767894
- UPC # 627622157501
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 30 |
Depth | 18.5 |
Height | 7.5 |
Spout Height | 3.057 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 24.5 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Transitional |
Series | Roxy |
Shape | Rectangle |
Mounting Location | Center |
Includes Faucet | Yes |
Installation Type | Drop In |
No. of Bowls | 1 |
Spout Reach | 4.928 |
Top Thickness | 0.75 |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 3/8" In-Out 3/4" Exhaust NPT (Y1523C3002)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ2)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 16.5-in. x 13.25-in. Ceramic Bathroom Undermount Sink In White CSA (AI-36052)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- BOOSTER BATH Bathing/Lifestyle Steps Grey, 19x6 (BB-STEP)
- American Imaginations Bathroom Sinks