Shop All Bathroom Sinks
American Imaginations
30" W, Ceramic Top Set
Mfr # AI-15743
Zoro # G0768384
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 25.5
- Material Ceramic
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-15743
- Zoro # G0768384
- UPC # 627622157433
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 30 |
Depth | 18.5 |
Height | 7.5 |
Spout Height | 4.5 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 25.5 |
Material | Ceramic |
Finish | Enamel Glaze |
No. of Bowls | 1 |
Mounting Location | Center |
Installation Type | Drop In |
Shape | Rectangle |
Style | Transitional |
Spout Reach | 5.5 |
Includes Faucet | Yes |
Top Thickness | 0.75 |
Series | Roxy |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 5" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308003805)
- CHEMTROL 1-1/2" FNPT Kynar Ball Valve Inline (T65TB-V 11/2)
- WATTS 3/4 in. Plastic Water Pressure Test Gauge (DP IWTG)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27888)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27786)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- KOHLER Shagreen Carillon Round Wading Pool Vessel Bathroom Sink (77714-SSP)
- American Imaginations Bathroom Sinks