Shop All Steel Filters
American Imaginations
30 in. x 19.6 in. Stainless Steel Range Hood Filter
Mfr # AI-37047
Zoro # G510792522
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Stainless Steel
- Actual Width 30 in
- Includes Range Hood Filter
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37047
- Zoro # G510792522
- UPC # 627622370474
- Country of Origin Canada
- Category Steel Filters
Dimensions
Actual Width | 30 in |
Details
Media Material | Stainless Steel |
Includes | Range Hood Filter |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x range hood filter in stainless steel color. THE BLOWER, OPERATING QUIETLY AT 1.5 SONES ON LOW SPEED, DELIVERS A 240 CFM OUTPUT OVER 30 INCHES. ITS USER-FRIENDLY DESIGN INCORPORATES A 2-SPEED ROCKER SWITCH FOR EFFORTLESS CONTROL. THE RANGE HOOD SUPPORTS HASSLE-FREE INSTALLATION FOR BOTH DUCTED AND NON-DUCTED CONFIGURATIONS CHARCOAL FILTER SOLD SEPARATELY. IT FEATURES DUAL GU10 HALOGEN OR LED LIGHTING, PROVIDING AMPLE BRIGHTNESS FOR YOUR COOKTOP BULBS SOLD SEPARATELY, AND OFFERS TWO INTENSITY LEVELS FOR CUSTOMIZABLE ILLUMINATION. This range hood filter features a rectangle shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This range hood filter is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 30-in. Width left to right. 19.6-in. Depth back to front. 6-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM814201)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80402)
- CANARM Downblast Exhauster (ALX105-DD013V)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F (A19ABB-2C)
- AIR HANDLER Handles for Mesh Air Filter, 2 pk. (4C410)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201224)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- DURAFLOW FILTRATION Filters for Frigidaire 5304478913 -2-Pack (AF4354-2PK)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102020)
- DURAFLOW FILTRATION Filters for Amana 830192, G-8611, RHF0841 -8-15/16 x 18-15/16 x 3/8 (A61201- 2 Pack)
- American Imaginations Steel Filters