Shop All Steel Filters
American Imaginations
30 in. x 19.6 in. Stainless Steel Range Hood Filter
Mfr # AI-37045
Zoro # G410792523
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Stainless Steel
- Media Color Grey
- Actual Width 30 in
- For Use With Residential/Non-Residential
- Includes Range Hood Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37045
- Zoro # G410792523
- UPC # 627622370450
- Country of Origin Canada
- Category Steel Filters
Dimensions
Actual Width | 30 in |
Details
Media Material | Stainless Steel |
Media Color | Grey |
For Use With | Residential/Non-Residential |
Includes | Range Hood Filter |
Description
THIS PRODUCT INCLUDES: 1x range hood filter in grey color. WITH 240 CFM POWER OVER 30 INCHES, THE BLOWER OPERATES QUIETLY AT 1.5 SONES ON LOW SPEED. IT FEATURES A USER-FRIENDLY 2-SPEED ROCKER SWITCH FOR EFFORTLESS CONTROL. THE INSTALLATION IS HASSLE-FREE, SUPPORTING BOTH DUCTED AND NON-DUCTED SETUPS CHARCOAL FILTER SOLD SEPARATELY. THE RANGE HOOD INCORPORATES DUAL GU10 HALOGEN OR LED LIGHTING, PROVIDING WELL-LIT ILLUMINATION FOR YOUR COOKTOP, AND OFFERS TWO INTENSITY LEVELS. This range hood filter features a rectangle shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This range hood filter is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 30-in. Width left to right. 19.6-in. Depth back to front. 6-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 1" Pigtail Filter Holding Clips, 12 pk. (5E904)
- SIMPSON DURAVENT Support/Covr Direct Vent (46DVA-DC)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711V)
- DAYTON Round Duct Connector, 8 In. (6WZP3)
- AMERICAN METAL FILTER 16 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201630)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- DURAFLOW FILTRATION Filter for Many Broan / Nutone Models - 10 1/2 x 8 3/4 x 1/8 (AF4035)
- DURAFLOW FILTRATION Carbon Filters for Broan: 99010308 BPSF30 QS WS GE: WB02X10707 (CFF4310 2-Pack)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102020)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101620)
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201616)
- American Imaginations Steel Filters