Shop All Steel Filters
American Imaginations
30 in. x 17.5 in. Stainless Steel Range Hood Filter
Mfr # AI-37042
Zoro # G610792521
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Stainless Steel
- Actual Width 30 in
- Includes Range Hood Filter
- Media Color White
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37042
- Zoro # G610792521
- UPC # 627622370429
- Country of Origin Canada
- Category Steel Filters
Dimensions
Actual Width | 30 in |
Details
Media Material | Stainless Steel |
Includes | Range Hood Filter |
Media Color | White |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x range hood filter in white color. THE UNIT OFFERS 160 CFM AIRFLOW WITH A 30-INCH SIZE, PRODUCING A NOISE LEVEL OF 6.5 SONES WHEN INSTALLED VERTICALLY. IT FEATURES A BUILT-IN LIGHT WITH A MAXIMUM CAPACITY OF 75W. FOR VENTILATION, IT USES A DUCTED SYSTEM MEASURING 3.25 INCHES BY 10 INCHES. This range hood filter features a rectangle shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This range hood filter is made with stainless steel. The primary color of this product is white and it comes with white hardware. 30-in. Width left to right. 17.5-in. Depth back to front. 6-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC ACTUATOR ERIE 208V NC F (B035-71159919)
- THERNLUND Db2 Duct Booster For Round Or (DB2)
- ESSICK AIR Blk BTL Cap For, 400,600, H12 Series (1B5060000)
- AMERI-VENT Pipe Section, 3" Dia., 5 ft. L (3E5)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- ALMO Aluminum Vent Hood Replacement Grease Filter 8-3/4-in x 10-1/2-in (BP29)
- AMERICAN METAL FILTER 16 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201624)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- AMERICAN METAL FILTER 16 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101624)
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101820)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- American Imaginations Steel Filters