Shop All Kitchen Sinks
American Imaginations
30-in. W Kitchen Sink_AI-34483
Mfr # AI-34483
Zoro # G301974441
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 15
- Overall Width 30
- Overall Height 7
- Finish Granite Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34483
- Zoro # G301974441
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 15 |
Overall Width | 30 |
Overall Height | 7 |
Width | 30 |
Height | 7 |
Depth | 15 |
Details
Mounting Type | Undermount |
Finish | Granite Composite |
Weight | 20 |
Material | Granite Composite |
Color | Black Granite Composite |
Description
CAN BE INSTALLED UNDERMOUNT OR TOPMOUNT. GRANITE COMPOSITE MATERIAL. BLACK COLOR. 7 INCHES DEEP. CLIPS. TEMPLATE. OUTSIDE 30 X 15 X 7. INSIDE 28 X 13 X 7. MINIMUM CABINET SIZE 33 INCHES. This kitchen sink belongs to the linear granite series. This kitchen sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This kitchen sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This kitchen sink features 1 sink. This kitchen sink is made with granite composite. The primary color of this product is black granite composite and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 30-in. Width (left to right). 15-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink in black granite composite color (34483).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-10 0.75 in. Whole House Water Filter System (PENTEK-HFPP-34-PR-10)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA1)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Globe Valve, FNPT (386TE006)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27715)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27499)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27616)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27650)
- ALFI BRAND 30" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3018-W)
- American Imaginations Kitchen Sinks