Shop All Thermocouples Assemblies
American Imaginations
30 in. Copper Replacement Thermocouple
Mfr # AI-35010
Zoro # G104844354
product price: $50.19
/ea
Sold in multiples of 10 for $501.90
$501.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Copper
- Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35010
- Zoro # G104844354
- UPC # 627622350100
- Country of Origin Canada
- Category Thermocouples Assemblies
Dimensions
Length | 0.75 |
Details
Material | Copper |
Color | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x replacement thermocouple in black color (35010). 30 INCHES REPLACEMENT THERMOCOUPLE. FOR GAS FURNACES AND WATER HEATERS. WORKS WITH 30 MILIVOLT SYSTEMS. INCLUDES ADAPTER FITTINGS. HEAVY, LONG LASTING ELEMENT. ADAPTER FITS SCREW-IN, CLAMP-IN AND PUSH-IN TPYE PILOT BURNERS. POSITIVE POSITIONING FOR QUICK INSERTION. This replacement thermocouple features a unique shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This replacement thermocouple is made with copper. The primary color of this product is black and it comes with black hardware. 30-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- TARPS NOW 11 in. Nylon Black Cable Zip Ties, 100PK (TACT11BK-100)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- GENERIC Procom Ventless Thermocouple - Model# Tc (TC)
- AAON EBUS Digital LCD Room TempRH Sensor (ASM01820)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- SCHNEIDER ELECTRIC Temperature Sensor, MicroNet, 32-122F (MN-S3)
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- CARRIER ZS2 PRO TEMP SENSOR w/LCD DISP (ZS2PCAR)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- American Imaginations Temperature Sensors