Shop All Duplex Straight Blade Receptacles
American Imaginations
30 AMP Round Black Electrical Receptacle Plastic-Aluminum
Mfr # AI-36860
Zoro # G110633683
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Color Black
- For Use With Residential/Non-Residential
- Includes Electrical Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36860
- Zoro # G110633683
- UPC # 627622368600
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Electrical Receptacle |
Weight | 0.5 lbs |
Material | Plastic-Aluminum |
Shape | Round |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in black color. THE DESIGNATION NEMA TT-30R INDICATES THAT ITS A RECEPTACLE DESIGNED FOR TRAVEL TRAILERS TT. ALSO KNOWN AS RV30, THIS 3-WIRE RECEPTACLE SERVES AS A TEMPORARY POWER SOURCE FOR RVS AND VARIOUS APPLICATIONS, SUITABLE FOR BOTH INDOOR AND OUTDOOR SETTINGS. NOTABLY, THIS DEVICE BOASTS MOISTURE-RESISTANT PROPERTIES, ENSURING DURABILITY. ADDITIONALLY, ITS DESIGNED TO BE EASILY INSTALLED IN A SINGLE GANG BOX. This electrical receptacle features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 24 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC236016)
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- American Imaginations Duplex Straight Blade Receptacles