Shop All Duplex Straight Blade Receptacles
American Imaginations
30 AMP Round Black Electrical Receptacle Plastic
Mfr # AI-36858
Zoro # G810633662
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 250V
- Includes Electrical Receptacle
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36858
- Zoro # G810633662
- UPC # 627622368587
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 250V |
Includes | Electrical Receptacle |
Material | Plastic |
Color | Black |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in black color. DESIGNED TO SUPPORT HEAVY-DUTY CORD-CONNECTED MACHINERY LIKE CONSTRUCTION HEATERS, ARC WELDERS, AND LARGE MOTOR-DRIVEN APPLIANCES, THIS PRODUCT IS VERSATILE WITH COMPATIBILITY FOR BOTH -0.75 AND 1 INCH CONDUITS. IT COMES EQUIPPED WITH BUILT-IN CABLE CLAMPS FOR EASY INSTALLATION. WITH A ROBUST 30A CAPACITY, THIS SURFACE-MOUNT UNIT IS ENGINEERED FOR DEPENDABLE PERFORMANCE. This electrical receptacle features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-25)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- 3M Replacement for 3M 94788 (94788 3M)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- LEVITON Receptacle (8380-I)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- American Imaginations Straight Blade Devices