Shop All Locking Plugs
American Imaginations
30 AMP Round Black 4-Wire Twist Lock Plug Plastic
Mfr # AI-36911
Zoro # G310519572
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Voltage - Plugs and Receptacles 125-250V
- Color Black
- Material Plastic
- Weight (Lbs.) 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36911
- Zoro # G310519572
- UPC # 627622369119
- Country of Origin Canada
- Category Locking Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125-250V |
Color | Black |
Material | Plastic |
Weight (Lbs.) | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Shape | Round |
Includes | 4-Wire Twist Lock Plug |
Description
THIS PRODUCT INCLUDES: 1x 4-wire twist lock plug in black color. THE 4-WIRE TWIST-LOCK PLUG IS ENGINEERED FOR A MAXIMUM CURRENT OF 30A AT EITHER 125- 250V. ITS TWISTING MECHANISM ENSURES A SECURE CONNECTION, MAKING IT SUITABLE FOR APPLICATIONS REQUIRING HIGHER POWER CAPACITIES AND INCREASED SAFETY MEASURES. THIS PLUGS VERSATILE VOLTAGE COMPATIBILITY ADDS TO ITS PRACTICALITY IN VARIOUS SETTINGS. This 4-wire twist lock plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 4-wire twist lock plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 125V, NEMA L5-30P (YGA024)
- LEVITON Watertight Locking Plug (26W48)
- LEVITON Watertight Locking Plug (28W48)
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811S)
- BRYANT Locking Device, Male Plug, 15A 125V/10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Term, Blk (7568NP)
- American Imaginations Locking Plugs