Shop All Straight Blade Plugs
American Imaginations
30 AMP Round Black 3-Wire Plug Plastic
Mfr # AI-36902
Zoro # G010519629
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- For Use With Residential/Non-Residential
- Color Black
- Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36902
- Zoro # G010519629
- UPC # 627622369027
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage - Plugs and Receptacles | 250V |
For Use With | Residential/Non-Residential |
Color | Black |
Material | Plastic |
Weight | 0.5 lbs |
Handle Type | Standard |
Includes | 3-Wire Plug |
Shape | Round |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire plug in black color. THE 3-WIRE TWIST-LOCK PLUG IS BUILT TO ACCOMMODATE A MAXIMUM CURRENT OF 30A AND OPERATES AT A VOLTAGE OF 250V. THIS TYPE OF PLUG ENSURES A SECURE AND RELIABLE CONNECTION DUE TO ITS TWIST-LOCK MECHANISM, WHICH PREVENTS ACCIDENTAL DISCONNECTIONS. IT IS COMMONLY USED IN APPLICATIONS THAT REQUIRE A HIGHER POWER CAPACITY AND ENHANCED SAFETY, SUCH AS INDUSTRIAL EQUIPMENT AND HEAVY-DUTY APPLIANCES. THE TWIST-LOCK DESIGN ADDS AN EXTRA LAYER OF STABILITY, MAKING IT SUITABLE FOR ENVIRONMENTS WHERE VIBRATIONS OR MOVEMENT MIGHT OCCUR. This 3-wire plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- Black (BSRW-J-200-100-BK)
- VALTERRA 50A REPLACEMENT MALE PLUG CARDED (A10-P50VP)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- BRYANT Straight Blade Plug, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow (5965BY)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215C)
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 14-60P (9462-P)
- American Imaginations Straight Blade Plugs