Shop All Straight Blade Connectors
American Imaginations
30 AMP Round Black 3-Wire Connector Plastic
Mfr # AI-36909
Zoro # G410519656
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Black
- Weight 0.5 lbs
- Material Plastic
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36909
- Zoro # G410519656
- UPC # 627622369096
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Length | 0.5 in |
Width | 3 in |
Details
Voltage | 250V |
Color | Black |
Weight | 0.5 lbs |
Material | Plastic |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | 3-Wire Connector |
Shape | Round |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in black color. A TWIST-LOCK CONNECTOR WITH A 3-WIRE CONFIGURATION IS DESIGNED TO HANDLE A MAXIMUM CURRENT OF 30A AT 250V. THIS TYPE OF CONNECTOR OFFERS A SECURE AND RELIABLE CONNECTION THROUGH ITS TWISTING MECHANISM, WHICH PREVENTS UNINTENDED DETACHMENTS. IT IS COMMONLY UTILIZED IN APPLICATIONS THAT REQUIRE HIGHER POWER CAPACITIES AND INCREASED SAFETY MEASURES. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- American Imaginations Straight Blade Connectors