Shop All Headlamps
American Imaginations
3 x AAA Batteries Rectangle Black-Green Pivoting Headlamp in Plastic
Mfr # AI-37314
Zoro # G210835925
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black-Green
- Casing Material Plastic
- Includes Pivoting Headlamp, 3 x AAA Batteries
- Width 0.5 in
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37314
- Zoro # G210835925
- UPC # 627622373147
- Country of Origin Canada
- Category Headlamps
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Body Color | Black-Green |
Casing Material | Plastic |
Includes | Pivoting Headlamp, 3 x AAA Batteries |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Install Type | Handheld |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x pivoting headlamp in black-green color. THE XTREME 7 PIVOTING HEADLAMP DELIVERS A POWERFUL 100 LUMENS OF ILLUMINATION AND FEATURES AN ADJUSTABLE HEADBAND FOR COMFORTABLE WEAR. IT COMES WITH A RED WARNING BEACON FOR ADDED SAFETY AND IS DETACHABLE FOR VERSATILE USE. THE HEADLAMPS MAGNETIC BACK AND HANGING HOOK PROVIDE CONVENIENT HANDS-FREE OPTIONS, AND IT INCLUDES 3 X AAA BATTERIES FOR IMMEDIATE OPERATION. This pivoting headlamp features a rectangle shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This pivoting headlamp is made with plastic. The primary color of this product is black-green and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE 1000 Lumen COB LED Flood Light (LNC2150)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5411GX)
- DABMAR LIGHTING Signlight, DF, 9402, W, Aluminum, 4 ft., LED (DF9402-W)
- ILC Replacement for 3M 78-8054-1175-4 replacement light bulb lamp, 2PK (78-8054-1175-4 3M)
- BETA Rechargeable Articulated Led Headlamp (018360200)
- GOGREEN Head Light, AAA Battery, Alkaline Battery, LED Lamp, 120 Lumens, 50 m Beam Distance, White (GG-113-3HLWH)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- COAST CUTLERY LED Headlamp, Pure Beam Focusing (FL70)
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- STREAMLIGHT Protac Hl Usb Headlamp (61305)
- American Imaginations Headlamps