Shop All Bathroom Sink Faucets
American Imaginations
3" W, Bathroom Sink Faucet Set
Mfr # AI-23441
Zoro # G0764400
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brass
- Weight 20
- Width 3
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-23441
- Zoro # G0764400
- UPC # 627622234417
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 3 |
Height | 11 |
Depth | 6 |
Spout Height | 9.5 |
Details
Mounting Type | Deck Mount |
Finish | Brass |
Weight | 20 |
Material | Stainless Steel |
Color | Chrome |
Spout Reach | 4.9 |
Item | Bathroom Sink Faucet Set |
Installation Type | Above Counter |
Certification | CUPC |
Shape | Oval |
Includes Faucet | Yes |
Mounting Location | Deck Mount |
Style | Modern |
Description
It features a oval shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with stainless steel. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, S/T (TBB1010CPEG)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- DURAVIT Hardware 59600051001 (596000510001)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- SLOAN Bathroom Faucet EBF-650-BAT-CP-0.5GPM-MLM-FCT BT Snsr PC (3315025BT)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-LPU)
- American Imaginations Bathroom Sink Faucets