Shop All Bathroom Sink Faucets
American Imaginations
3" W, Bathroom Sink Faucet
Mfr # AI-28776
Zoro # G0760289
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brushed Nickel
- Weight 5
- Width 3
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28776
- Zoro # G0760289
- UPC # 627622287765
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 3 |
Depth | 7 |
Height | 12.2 |
Spout Height | 7.87 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Nickel |
Weight | 5 |
Color | Brushed Nickel |
Material | Lead Free Brass |
Item | Bathroom Sink Faucet |
Spout Reach | 6.3 |
Mounting Location | Deck Mount |
Includes Faucet | Yes |
Installation Type | Above Counter |
Shape | Unique |
Certification | CUPC |
Style | Traditional |
Description
It features a unique shape. This bathroom sink faucet is designed to be installed as a above counter bathroom sink faucet. It is constructed with lead free brass. This bathroom sink faucet comes with a brushed nickel finish in Brushed Nickel color. This traditional bathroom sink faucet product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 4" Cast Iron Wafer Double Disc Check Valve (4 71AHB3H)
- AMERICAN STANDARD Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2859.111.020)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- AMERICAN STANDARD 1 gpm Male Aerator 1 Gpm, 15/16"-27 Thread Size, Polished Chrome (M922991-0020A)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-RBFL)
- AMERICAN STANDARD Beale Hands-Free Pull-Down Kit Faucet Ss (4931.380.075)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-ABCP)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-WM)
- American Imaginations Bathroom Sink Faucets