Shop All Garden Hose Fittings
American Imaginations
3 in. x 5.25 in. Brass Garden Hose Cap
Mfr # AI-35607
Zoro # G204844339
Sold in multiples of 10 for $414.90
$414.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Width 3
- Material Brass
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35607
- Zoro # G204844339
- UPC # 627622356072
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 3 |
Height | 1.5 |
Details
Color | Brass |
Material | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x garden hose cap in brass color (35607). GARDEN HOSE CAP. SOLID BRASS. This garden hose cap features a round shape with a traditional style. This product is made for cap installation. DIY installation instructions are included in the box. This garden hose cap is made with brass. The primary color of this product is brass and it comes with brass hardware. 3-in. Width (left to right). 5.25-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFELINE FITNESS Lifeline Max Flex Handles (LLCGH3)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Yellow (89194)
- FLASH FURNITURE 35.25" Round Black Steel Table Set with 4 Chairs (CO-35RD-03CHR4-BK-GG)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- THRIFCO PLUMBING 5/8 Inch Heavy Duty Clamp Hose Repair Mender (4400333)
- JONES STEPHENS Garden Hose Fitting, 3/4x1/2", 1/2" SWT (G20004)
- LANDSCAPERS SELECT Coupling Hose 5/8-3/4In Female (GC533)
- LANDSCAPERS SELECT Hose Coupling Brass 5/8 (GB8123-1(GB9210))
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1212)
- American Imaginations Garden Hose Fittings