Shop All Toilet Repair Parts
American Imaginations
3 in. x 4 in. ABS Toilet Flange
Mfr # AI-35477
Zoro # G504843971
product price: $57.49
/ea
Sold in multiples of 10 for $574.90
$574.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- Finish ABS
- Width 3
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35477
- Zoro # G504843971
- UPC # 627622354771
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 3 |
Length | 4 |
Height | 2.5 |
Details
Material | ABS |
Color | Black |
Finish | ABS |
Features | THIS PRODUCT INCLUDE(S): 1x abs toilet flange in black color (35477). 3 X 4 INCHES ABS CLOSET FLANGE. SPIGOT END. WITH TEST PLUG. This abs toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width (left to right). 4-in. Depth (back to front). 2.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Installation Position | Floor Mount |
Description
THIS PRODUCT INCLUDE(S): 1x abs toilet flange in black color (35477). 3 X 4 INCHES ABS CLOSET FLANGE. SPIGOT END. WITH TEST PLUG. This abs toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width (left to right). 4-in. Depth (back to front). 2.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Test Tee (222046)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPB10SL)
- DANCO Stem Faucet 11C11H/C Central (15098B)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 1200HA .75 in. PVC Schedule 80 Slip x Slip x Slip Tee (648573)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- BETTER LIVING White Plastic Toilet Stool (70094)
- ZORO SELECT Flapper, Toilet, PVC, Black (22UR86)
- American Imaginations Toilet Repair Parts