Shop All Toilet Repair Parts
American Imaginations
3 in. x 4 in. ABS Toilet Flange
Mfr # AI-35476
Zoro # G404843941
Sold in multiples of 10 for $572.50
$572.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- Finish ABS
- Installation Position Floor Mount
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35476
- Zoro # G404843941
- UPC # 627622354764
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 3 |
Height | 2.5 |
Length | 4 |
Details
Material | ABS |
Color | Black |
Finish | ABS |
Installation Position | Floor Mount |
Features | THIS PRODUCT INCLUDE(S): 1x abs toilet flange in black color (35476). 3 X 4 INCHES ABS ONE PIECE CLOSET FLANGE. SPIGOT END. This abs toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width (left to right). 4-in. Depth (back to front). 2.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x abs toilet flange in black color (35476). 3 X 4 INCHES ABS ONE PIECE CLOSET FLANGE. SPIGOT END. This abs toilet flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This abs toilet flange is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width (left to right). 4-in. Depth (back to front). 2.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Tee, Forged Steel, 1 1/4 in, Class 3000 (0361502230)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 72" L (ZUSA-PF-1678)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- ZORO SELECT 1/8" FNPT 304 SS Cap (40RDC111N018)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- OATEY Urinal Flange Kit, PVC, White, Adjustable (43541)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- American Imaginations Toilet Repair Parts