Shop All ABS Pipe Fittings
American Imaginations
3 in. x 3 in. x 2 in. ABS 45 Wye
Mfr # AI-35394
Zoro # G704844501
Sold in multiples of 10 for $546.90
$546.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35394
- Zoro # G704844501
- UPC # 627622353941
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs 45 wye in black color (35394). 3 X 3 X 2 INCHES ABS WYE. HUB X HUB X HUB This abs 45 wye features a y shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs 45 wye is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width (left to right). 3-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shower, Shwer, ArmFlang CeilMnt CBrnz (RP61058CZ)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-2892)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 3 in. ABS Sanitary Tee (AI-35375)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Round ABS Bushing (AI-35458)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS 60 Elbow (AI-35366)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 90 Elbow (AI-35328)
- BISSELL HOMECARE Pipe 4 x 2 in. Dia. Hub To Hub ABS Coupling (HO152666)
- American Imaginations ABS Pipe Fittings