Shop All ABS Pipe Fittings
American Imaginations
3 in. x 3 in. Round ABS Female Adapter in Modern Style
Mfr # AI-38763
Zoro # G710535585
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38763
- Zoro # G710535585
- UPC # 627622387632
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Pipe Fitting Material | ABS |
Specific Pipe Fitting Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x abs female adapter in black color. AN ABS FEMALE ADAPTER, WITH A SPIGOT X FPT FEMALE PIPE THREAD CONFIGURATION, IS A PLUMBING FITTING DESIGNED TO CONNECT ABS PIPES TO THREADED COMPONENTS SECURELY. THE SPIGOT END ALLOWS FOR EASY INSERTION INTO ABS PIPING, WHILE THE FEMALE PIPE THREAD END ENABLES THE ATTACHMENT OF THREADED PIPES OR FIXTURES. THIS TYPE OF ADAPTER IS WIDELY USED IN PLUMBING SYSTEMS FOR VERSATILE AND RELIABLE CONNECTIONS BETWEEN ABS AND THREADED COMPONENTS. This abs female adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs female adapter is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. 3-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 10 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNA25)
- ANDERSON METALS Union Flare Brass 3/8X3/8 (754042-06)
- ZIRCON Electronic Water Detector, Use 9V Battery (64003)
- TOTO L Series, Modern Round, Single Spray (TBW01012U4#CP)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Threaded Cleanout Plug (AI-35492)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 3 in. ABS Sanitary Tee (AI-35375)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 3 in. x 3 in. ABS 60 Elbow (AI-35366)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 1.5 in. ABS 45 Wye (AI-35391)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Round ABS Bushing (AI-35459)
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- American Imaginations ABS Pipe Fittings