Shop All Copper Fittings
American Imaginations
3 in. x 3 in. Copper Coupling - Wrot
Mfr # AI-35224
Zoro # G304844710
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35224
- Zoro # G304844710
- UPC # 627622352241
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper coupling - wrot in copper color (35224). 3 INCHES COPPER COUPLING. WROT. C X C. This copper coupling - wrot features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This copper coupling - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 3-in. Width (left to right). 3-in. Depth (back to front). 3-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-PB)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB07)
- SHARKBITE SLIP TEE 3/4X3/4"" IPS CTS (UIP372A)
- SWIFT GREEN FILTERS SGF-GSWF Rx Pharmaceutical Replacement for GE GSWF Kenmore 46-9914 (SGF-GSWF Rx(G22))
- AMERICAN IMAGINATIONS 0.375 in. x 0.375 in. Copper Male Adapter - Cast (AI-35689)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper Male Adapter - Cast (AI-35692)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper Fitting 90 Elbow - Wrot (AI-35309)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper Coupling - Wrot (AI-35202)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 3 in. Copper Reducing Tee - Wrot (AI-35597)
- THRIFCO PLUMBING 3/4 Inch Copper X 1 Inch FIP Female Adapter (5436131)
- American Imaginations Copper Fittings