Shop All ABS Pipe Fittings
American Imaginations
3 in. x 3 in. ABS Threaded Cleanout Plug
Mfr # AI-35493
Zoro # G804844845
product price: $41.79
/ea
Sold in multiples of 10 for $417.90
$417.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35493
- Zoro # G804844845
- UPC # 627622354931
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs threaded cleanout plug in black color (35493). 3 INCHES ABS THREADED CLEANOUT PLUG. INCLUDES GASKET. This abs threaded cleanout plug features a round shape with a traditional style. This product is made for plug installation. DIY installation instructions are included in the box. This abs threaded cleanout plug is made with abs. The primary color of this product is black and it comes with black hardware. 3-in. Width (left to right). 3-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-200100)
- NIBCO 3/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/4)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 3/4 in Pipe Size (401095)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 3 in. x 3 in. x 1.5 in. ABS 45 Wye (AI-35391)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Round ABS Bushing (AI-35459)
- AMERICAN IMAGINATIONS 4 in. x 3 in. Round ABS Reducing Coupling (AI-38745)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Female Adapter (AI-35435)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS 90 Elbow (AI-35326)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- American Imaginations ABS Pipe Fittings