Shop All Copper Fittings
American Imaginations
3 in. x 2 in. Copper Reducing Coupling - Wrot
Mfr # AI-35281
Zoro # G604844595
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35281
- Zoro # G604844595
- UPC # 627622352814
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper reducing coupling - wrot in copper color (35281). 3 X 2 INCH COPPER COUPLING. WROT. C X C. This copper reducing coupling - wrot features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This copper reducing coupling - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 3-in. Width (left to right). 2-in. Depth (back to front). 3-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1/4" Pipe Size, FNPT x Socket (9835-002)
- KOHLER Battery, Potted Hec (1193202)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- AMERICAN IMAGINATIONS 0.75 in. x 1 in. Copper Male Reducing Adapter - Cast (AI-35713)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper Fitting 90 Elbow - Wrot (AI-35309)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Male Adapter - Cast (AI-35701)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 3 in. Copper Reducing Tee - Wrot (AI-35597)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 45-Degree Press x Press Elbow (XPRE1245)
- American Imaginations Fittings