Shop All Plastic Tube Fittings
American Imaginations
3 in. White Round Sewer Coupling
Mfr # AI-38120
Zoro # G910504183
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length (In.) 0.5 in
- Pipe Fitting Connection Type Coupling
- Basic Pipe Fitting Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38120
- Zoro # G910504183
- UPC # 627622381203
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Material | PVC |
Pipe Fitting Connection Type | Coupling |
Basic Pipe Fitting Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x sewer coupling in white color. THIS PVC SEWER COUPLING FEATURES A 3-INCH DIAMETER AND IS DESIGNED WITH A HUB-TO-HUB CONNECTION, MAKING IT EASY TO JOIN TWO SEWER PIPES TOGETHER. IT ALSO INCLUDES A STOP FEATURE, WHICH HELPS PREVENT OVER-INSERTION DURING INSTALLATION, ENSURING A SECURE CONNECTION. PVC POLYVINYL CHLORIDE IS A DURABLE AND CORROSION-RESISTANT MATERIAL, MAKING THIS COUPLING IDEAL FOR USE IN SEWAGE AND DRAINAGE SYSTEMS. ITS A RELIABLE CHOICE FOR PLUMBING PROJECTS IN ONTARIO, CANADA, WHERE A ROBUST AND LONG-LASTING SEWER COUPLING IS ESSENTIAL FOR EFFICIENT WASTEWATER MANAGEMENT. THIS PRODUCT MEETS THE NECESSARY STANDARDS FOR PLUMBING APPLICATIONS IN THE REGION. This sewer coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This sewer coupling is made with pvc. The primary color of this product is white and it comes with white hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- KOHLER Mirrored Door Assembly (1202711)
- BECK 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331023606)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- TIGRE USA 12 Poly Insert Tee (1401-005BC)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC 1/2"" SCH40 10 PK (PVC02116C0600)
- PARKER TRIPLE-LOK - PIPE (6 FTX-S)
- PARKER TRIPLE-LOK - PIPE 45 DEG (4 VTX-S)
- FLEX-DRAIN Flex-Drain Perf 8' (54022)
- PARKER TRIPLE-LOK CAP (6 FNTX-S)
- American Imaginations Plastic Tube Fittings