Shop All PVC Pipe Fittings
American Imaginations
3 in. White Round Sewer Clean Out Adapter
Mfr # AI-38147
Zoro # G910794256
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38147
- Zoro # G910794256
- UPC # 627622381470
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x sewer clean out adapter in white color. 1. THE 3 SEWER CLEAN-OUT ADAPTER IS A VITAL COMPONENT FOR SEWAGE AND DRAINAGE SYSTEMS.2. CRAFTED FROM DURABLE PVC MATERIAL, IT ENSURES LONG-LASTING PERFORMANCE AND RESILIENCE AGAINST HARSH CONDITIONS.3. WITH A SIZE OF 3 SPG X FPT, ITS DESIGNED TO SEAMLESSLY CONNECT SEWER PIPES OF THE SAME SIZE.4. THIS ADAPTER SIMPLIFIES THE PROCESS OF ACCESSING AND CLEANING OUT SEWER LINES, PROMOTING EFFICIENT MAINTENANCE.5. ITS STURDY CONSTRUCTION AND PRECISE SIZING MAKE IT AN ESSENTIAL TOOL FOR PROFESSIONALS AND HOMEOWNERS ALIKE IN MANAGING SEWAGE SYSTEMS. This sewer clean out adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This sewer clean out adapter is made with pvc. The primary color of this product is white and it comes with white hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- VIEGA Viega MegaPress cap, 1-1/4" (25745)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Coupling (AI-38168)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2-1/2 in Pipe Size (835-025)
- American Imaginations Fittings