Shop All Drain Strainers
American Imaginations
3 in. White Round Drop In Sewer Drain Gate
Mfr # AI-38157
Zoro # G910836031
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains PVC
- Color - Drains White
- Length - Drains 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38157
- Zoro # G910836031
- UPC # 627622381579
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | PVC |
Color - Drains | White |
For Use With | Residential/Non-Residential |
Includes | Sewer Drain Gate |
Description
THIS PRODUCT INCLUDES: 1x sewer drain gate in white color. THE 3 SEWER DRAIN GRATE IS CRAFTED FROM STURDY PVC MATERIAL, KNOWN AS POLYVINYL CHLORIDE. ITS DESIGN INCLUDES A PVC HUB, MAKING IT A VERSATILE COMPONENT FOR SEWER SYSTEMS. THIS DRAIN GRATE SERVES AS AN ESSENTIAL PART OF SEWER INFRASTRUCTURE, HELPING TO PREVENT DEBRIS AND FOREIGN OBJECTS FROM ENTERING THE SEWER LINES. ITS 3-INCH SIZE ENSURES COMPATIBILITY WITH STANDARD SEWER PIPES, ALLOWING FOR EASY INSTALLATION AND MAINTENANCE. IN SUMMARY, THE PVC HUB-BASED 3 SEWER DRAIN GRATE IS A RELIABLE CHOICE FOR SAFEGUARDING SEWER SYSTEMS FROM UNWANTED BLOCKAGES AND MAINTAINING THEIR SMOOTH OPERATION. This sewer drain gate features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This sewer drain gate is made with pvc. The primary color of this product is white and it comes with white hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3 (BULK-CGF-525)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- DANCO 2-3/4 in. D Stainless Steel Metal Mesh Strainer Silver (9D00088821)
- PLUMB PAK Strainer Ss Twist & Lock Bskt (1433SS)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening, 2" Outlet (D50-7215)
- American Imaginations Drain Strainers