Shop All PVC Pipe Fittings
American Imaginations
3 in. White Plastic Sewer 22.5 Elbow
Mfr # AI-38103
Zoro # G810508663
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unique
- Pipe Fitting Material PVC
- Color White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38103
- Zoro # G810508663
- UPC # 627622381036
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Unique |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x sewer 22.5 elbow in white color. THE 3-INCH SEWER 22.5 IS A PVC FITTING SPECIFICALLY DESIGNED FOR SEWER AND DRAINAGE SYSTEMS. IT FEATURES A 22.5-DEGREE ANGLE BEND CONFIGURATION, WHICH ALLOWS FOR A GRADUAL CHANGE IN THE DIRECTION OF THE PIPELINE. THIS FITTING IS TAILORED TO ACCOMMODATE 3-INCH PVC PIPES, ENSURING A PRECISE FIT. PVC IS CHOSEN FOR ITS DURABILITY, RESISTANCE TO CORROSION, AND AFFORDABILITY, MAKING IT A SUITABLE MATERIAL FOR UNDERGROUND SEWER INSTALLATIONS. PROPER INSTALLATION PRACTICES AND COMPLIANCE WITH LOCAL PLUMBING CODES ARE ESSENTIAL WHEN USING PVC SEWER FITTINGS LIKE THE 3-INCH SEWER 22.5 TO ENSURE EFFICIENT AND LEAK-FREE WASTEWATER FLOW. This sewer 22.5 elbow features a unique shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This sewer 22.5 elbow is made with pvc. The primary color of this product is white and it comes with white hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 2-1/2" (FS-1200-2-1/2 E/G)
- ELKAY Elkay Reg -W/Green Spring (61314C)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Female Coupler x FPT Thread (90.393.200)
- COMMAND Shower Caddy Stn Nkl (BATH31-SN-ES)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Reducing Tee (AI-38262)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213190)
- American Imaginations Fittings