Shop All PVC Pipe Fittings
American Imaginations
3 in. White Plastic PVC 90 Elbow
Mfr # AI-38070
Zoro # G410508667
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-90
- Pipe Fitting Material PVC
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38070
- Zoro # G410508667
- UPC # 627622380701
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | L-90 |
Pipe Fitting Material | PVC |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x pvc 90 elbow in white color. THE 3 SEWER 90 YOURE REFERRING TO IS TYPICALLY CONSTRUCTED FROM PVC MATERIAL, A DURABLE AND CORROSION-RESISTANT CHOICE COMMONLY USED IN SEWAGE AND WASTEWATER SYSTEMS. THIS 90-DEGREE FITTING FEATURES TWO HUBS, WHICH MEANS IT HAS TWO OPENINGS DESIGNED TO SECURELY CONNECT WITH 3 PVC PIPES. SEWER 90S ARE CRUCIAL COMPONENTS IN PLUMBING, ALLOWING FOR SMOOTH DIRECTIONAL CHANGES IN SEWAGE AND WASTEWATER FLOW. THE HUB CONNECTIONS MAKE INSTALLATION STRAIGHTFORWARD, ELIMINATING THE NEED FOR ADDITIONAL COUPLINGS OR ADAPTERS. WHETHER FOR RESIDENTIAL OR COMMERCIAL APPLICATIONS, PVC SEWER 90S ARE RELIABLE COMPONENTS IN SEWAGE SYSTEMS. This pvc 90 elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This pvc 90 elbow is made with pvc. The primary color of this product is white and it comes with white hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi (2010AC-GQK)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Tee (AI-38248)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- ZORO SELECT PVC Elbow, 45 Degrees, Hub, 1-1/2 in Pipe Size (1WKC1)
- American Imaginations Fittings