Shop All Kitchen Faucets
American Imaginations
3-in. W Kitchen Sink Faucet_
Mfr # AI-36506
Zoro # G409544843
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Handle Type Standard
- Typical Application Residential/Non-Residential
- Bowl Depth 2.12
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36506
- Zoro # G409544843
- UPC # 627622365067
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Bowl Depth | 2.12 |
Width | 3 |
Overall Length | 2.12 |
Details
Finish | Matte |
Handle Type | Standard |
Typical Application | Residential/Non-Residential |
Item | Kitchen Sink Faucet |
Material | Stainless Steel |
Color - Drains | Black |
Faucet Spout Shape | Arc |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink faucet in black color. 1. CRAFTED FROM HIGH-QUALITY STAINLESS STEEL, THE WATER FILTRATION FAUCET EXHIBITS REMARKABLE RESISTANCE TO CORROSION, RUST, AND SCRATCHES, ENSURING ITS LONGEVITY AND DURABILITY EVEN WITH DAILY USE. IT STANDS AS THE IDEAL CHOICE FOR PROMOTING THE HEALTH AND WELL-BEING OF THE ENTIRE FAMILY, ESPECIALLY CHILDREN.2. FEATURING A 90-DEGREE SINGLE HANDLE DESIGN, THE FILTERED WATER FAUCET GRANTS EFFORTLESS CONTROL OVER WATER FLOW, ALLOWING FOR SWIFT AND CONVENIENT ADJUSTMENTS. MOREOVER, ITS 360-DEGREE ROTATING SPOUT DESIGN ENABLES USERS TO CUSTOMIZE THE ANGLE AS DESIRED, PROVIDING AMPLE SPACE FOR VARIOUS KITCHEN SINK ACTIVITIES.3. IN RESPONSE TO DIVERSE INSTALLATION REQUIREMENTS, OUR UPGRADED FILTER WATER FAUCET BOASTS A LONGER THREADED STEM AND A LARGER DECK PLATE. THIS ENHANCEMENT ALLOWS FOR EASY INSTALLATION IN KITCHEN SINK HOLES RANGING FROM 0.87 INCHES 22MM TO 1.77 INCHES 45MM AND COUNTERTOPS WITH A MAXIMUM THICKNESS OF 2.05 INCHES 52MM.4. TO ENSURE COMPATIBILITY WITH YOUR UNDER SINK RO SYSTEM WATER FILTER OR WATER FILTRATION SYSTEM, WE PROVIDE G14 6.35MM AND G38 9.52MM TUBE QUICK CONNECTORS, AS WELL AS A G916 14.29MM ADAPTER. THESE OPTIONS FACILITATE A SEAMLESS CONNECTION BETWEEN THE FILTER WATER FAUCET AND YOUR CHOSEN WATER PURIFICATION SYSTEM.5. BY COMBINING SUPERIOR CRAFTSMANSHIP, USER-FRIENDLY DESIGN, AND ENHANCED INSTALLATION FLEXIBILITY, OUR WATER FILTRATION FAUCET DELIVERS BOTH PRACTICALITY AND DURABILITY, MAKING IT AN EXCELLENT INVESTMENT FOR PROMOTING A HEALTHIER LIFESTYLE IN YOUR HOME. This kitchen sink faucet features a arc shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is black and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 3-in. Width left to right. 2.12-in. Depth back to front. 11.4-in. Height top to bottom. All dimensions are nominal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1.5X3.5-316)
- ANCHOR FLUID POWER 2-1/2" CODE 61 SHIPPING PLATE KIT PLATED (SP-40U)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7565SRS)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- T&S BRASS Supply Hoses 20" S/S (012534-45)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (1888-ABCP)
- BUNN Faucet - Hot Water For Bunn - Part# Bu29075-0000 (BU29075-0000)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- American Imaginations Kitchen Faucets