Shop All Keyed Entry Door Knobs
American Imaginations
3-in. W Door Lock_
Mfr # AI-36327
Zoro # G309579112
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
- Width (In.) 3
- Inside Depth 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36327
- Zoro # G309579112
- UPC # 627622363278
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3 |
Inside Depth | 2.2 |
Length (In.) | 2.2 |
Details
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Oil Rubbed Bronze |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. EXPERIENCE THE CONVENIENCE OF THE DEADBOLT, WHICH FEATURES KEY OPERATION FROM THE OUTSIDE AND A THUMB TURN ON THE INSIDE FOR EASY ACCESS. INSTALLATION IS QUICK AND HASSLE-FREE, REQUIRING ONLY A SCREWDRIVER AND A FEW MINUTES OF YOUR TIME. THE DEADBOLT IS DESIGNED TO FIT DOORS WITH A THICKNESS RANGING FROM 1 38 TO 1 34, AND THE LATCH CAN BE ADJUSTED TO EITHER A 2 38 OR 2 34 BACKSET. ADDITIONALLY, THE LATCH PLATE IS SQUARE AND SECURELY FIXED, ENSURING STABILITY AND PREVENTING ITS REMOVAL. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 3-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Yellow, 2"H x 3-1/2"W (29966)
- SCHLAGE 6-Pin Keyblank, FG Keyway, Embossed Logo Only, 50 Pack (35-101 FG (50PK))
- NEWHOUSE HARDWARE Wireless Door Chime Kit with Remote, 150 ft. Operating Range, Push Button, 32 Chimes, White (WCMP)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- DORMA Grade 2 Cylindrical Lock, 53-Entry, LR-Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (C553-J-LRC-626)
- COPPER CREEK Ball Knob Storeroom Function, Polished Brass (BK2050PB)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26D CS)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02C-3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- American Imaginations Keyed Entry Door Knobs