Shop All Keyed Entry Door Knobs
American Imaginations
3-in. W Door Lock_
Mfr # AI-36317
Zoro # G909579109
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Inside Depth 2.5
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36317
- Zoro # G909579109
- UPC # 627622363179
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.5 |
Length (In.) | 2.5 |
Width (In.) | 3 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Black |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THE MATTE BLACK BATHROOMBEDROOM DOOR KNOBS FEATURE A 65MM ROUND ROSE AND ARE MADE OF STAINLESS STEEL. THEY ARE SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS. EACH PACKAGE INCLUDES ONE LOCK FOR A SINGLE DOOR. THESE PRIVACY DOOR KNOBS DO NOT COME WITH KEYS BUT ARE EQUIPPED WITH A DOOR LATCH. IF LOCKED FROM THE INSIDE, THE LOCK CAN BE OPENED FROM THE OUTSIDE USING EITHER A COIN OR A SCREWDRIVER. THEY ARE DESIGNED FOR USE ON BATHROOM OR BEDROOM DOORS. THE SOLID LATCH HAS A LENGTH OF 2-38 OR 2-34 60MM OR 70MM FROM THE HOLE CENTER TO THE DOOR EDGE AND CAN ACCOMMODATE DOORS WITH A BOARD THICKNESS OF 1-38 TO 1-34 35MM-45MM. INSTALLING THESE DOOR KNOBS IS VERY EASY AND REQUIRES ONLY THREE STEPS, WITH ALL NECESSARY ACCESSORIES INCLUDED. THE QUALITY OF THESE KNOBS IS GUARANTEED, MEETING ANSI GRADE 3 STANDARDS AND EXCEEDING A DURABILITY RATING OF 200,000 CYCLES. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Key Rack, 8-Tag, 10-1/2"Wx1/2"Lx2-4/5"H, Assorted (SPR02880)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- SCHLAGE Accent Priv Lvr Stn Nkl (F40VACC619)
- PRIME-LINE 37" Gry Storm Dr Sweep (T 8680)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2053-IC-8-26D)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 10B)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- DORMA Grade 2 Cylindrical Lock, 40-Privacy/Bedroom/Bath, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch (C540-LRC-626)
- KWIKSET Knob Lockset, Mechanical, Entrance (400T-5)
- American Imaginations Keyed Entry Door Knobs