Shop All Keyless Entry Door Knobs
American Imaginations
3-in. W Door Lock_
Mfr # AI-36305
Zoro # G409579166
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36305
- Zoro # G409579166
- UPC # 627622363056
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. 1. THIS ROUND PASSAGE KNOB IS DESIGNED FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING FUNCTIONALITY, INCLUDING HALLWAY, CLOSET, AND PANTRY DOORS.2. THE STEEL ADJUSTABLE LATCH OFFERS VERSATILITY WITH OPTIONS OF 2-38 OR 2-34, ENSURING A PROPER FIT FOR DOORS MEASURING 1-14 INCH TO 1-34 INCH IN THICKNESS.3. WITH A KNOB DIAMETER OF 2.09 53MM AND A ROSETTE DIAMETER OF 2.56 65MM, THESE DIMENSIONS PROVIDE A BALANCED AND VISUALLY APPEALING DESIGN. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS UNREMOVABLE.4. THE INSTALLATION PROCESS IS MADE EASY WITH ALL NECESSARY ACCESSORIES INCLUDED. IT CAN BE EASILY INSTALLED BY A SINGLE PERSON AND IS SUITABLE FOR BOTH RIGHT AND LEFT-HANDLED DOORS.5. WHETHER YOURE A DIY ENTHUSIAST OR A PROFESSIONAL, THIS PASSAGE KNOB OFFERS HASSLE-FREE INSTALLATION AND COMPATIBILITY WITH VARIOUS INTERIOR DOOR APPLICATIONS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. 2.2-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- ELESA Bridge handles, M.843/140 B-5/16-18 (M.843 (inch sizes))
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.4V)
- ZORO SELECT Hook, Stl, 7-5/8 in H, Wht, 50 lb Load Limit (39DL13)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- American Imaginations Keyless Entry Door Knobs