Shop All Keyed Entry Door Knobs
American Imaginations
3-in. W Door Lock_
Mfr # AI-36278
Zoro # G009544939
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Nickel
- Lockset Handle Type Standard
- Material Stainless Steel
- Inside Depth 2.5
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36278
- Zoro # G009544939
- UPC # 627622362783
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.5 |
Length (In.) | 2.5 |
Width (In.) | 3 |
Details
Lockset Finish | Brushed Nickel |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Satin Nickel |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. INTRODUCING A SET OF KEYED ALIKE ENTRY DOOR KNOBS WITH A BRUSHED NICKEL FINISH AND A 65MM ROUND ROSE. THE BODY OF THE KNOBS IS MADE OF STAINLESS STEEL, ENSURING DURABILITY. THESE DOOR KNOBS ARE SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, PROVIDING VERSATILITY. EACH PACKAGE INCLUDES THREE LOCKS, MAKING IT CONVENIENT FOR THREE SEPARATE DOORS. THE KEYED ALIKE FUNCTION ENABLES ALL LOCKS TO BE OPENED WITH A SINGLE KEY, AND NINE KEYS ARE INCLUDED FOR THE THREE LOCKS. THESE KNOBS ARE DESIGNED FOR ENTRANCE DOORS, ALLOWING FOR LOCKING FROM THE INSIDE AND OPENING FROM THE OUTSIDE WITH A KEY. FEATURING A 5-PIN LOCK AND A SOLID LATCH, THE DISTANCE FROM THE HOLE CENTER TO THE DOOR EDGE CAN BE ADJUSTED TO EITHER 2-38 OR 2-34 60MM OR 70MM. THEY ARE COMPATIBLE WITH DOORS BOARD THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM. THE INSTALLATION PROCESS IS SIMPLE AND CAN BE COMPLETED IN THREE EASY STEPS, WITH ALL NECESSARY ACCESSORIES INCLUDED. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 3-in. Width left to right. 2.5-in. Depth back to front. 0.039-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread (K0553.15)
- BARSKA Key Box, Wall Mount, 480 Key Cap. (CB13240)
- RICHELIEU HARDWARE 1 7/8 in (47 mm) Transparent/Clear, Mirror Effect Contemporary Acrylic Cabinet Knob (BP50311)
- KWIKSET SatNI Juno Priv Lockset (730J 15 CP)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (A53PD TUL 625)
- KWIKSET SmartKey Security Cove Keyed Entry Door Knob in Satin Nickel (400CV 15 SMT 6AL RCS V1)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT HAND (MRK-114DW-3-LH)
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57842)
- American Imaginations Door Knob Locksets