Shop All Keyed Entry Door Knobs
American Imaginations
3-in. W Door Lock_
Mfr # AI-36276
Zoro # G909544855
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Color Satin Nickel
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36276
- Zoro # G909544855
- UPC # 627622362769
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.5 |
Inside Depth | 2.5 |
Width (In.) | 3 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Satin Nickel |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. INTRODUCING A PRIVACY DOOR KNOB FEATURING A SLEEK NICKEL FINISH, IDEAL FOR BATHROOM OR BEDROOM DOORS. THIS KNOB MEETS ANSI GRADE 3 STANDARDS AND EXCEEDS DURABILITY EXPECTATIONS WITH OVER 200,000 CYCLES. THE PRIVACY FUNCTION ENSURES SECURITY WITHOUT THE NEED FOR KEYS, AS THE LATCH BOLT CAN BE LOCKED USING A THUMB TURN BUTTON ON THE INSIDE KNOB. IN CASE OF EMERGENCIES, AN EXTERNAL RELEASE TOOL CAN UNLOCK THE DOOR. THE DOOR KNOB COMES WITH A STEEL ADJUSTABLE LATCH, OFFERING FLEXIBILITY WITH A CHOICE BETWEEN 2-38 OR 2-34 SIZES, SUITABLE FOR DOORS RANGING FROM 1-14 INCH TO 1-34 INCH. WITH EASY INSTALLATION AND ALL NECESSARY ACCESSORIES INCLUDED, IT CAN BE EFFORTLESSLY SET UP BY A SINGLE PERSON AND IS COMPATIBLE WITH BOTH RIGHT AND LEFT-HANDLED DOORS. THE KNOB HAS A DIAMETER OF 2.2 57MM, WHILE THE ROSETTE DIAMETER MEASURES 2.56 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS NON-REMOVABLE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 3-in. Width left to right. 2.5-in. Depth back to front. 0.039-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1389)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- AEROLOCK AeroLock: Master Keying Software by AeroLock (AER-AK1)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 95" (ABH-A110HD-B-095)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- KENAURD Kenaurd:Combo Lockset G3 Gold - KW1 (KBL01-PB-KW1)
- TELL Dbl Knb & Ddblt Cmb Altn (RL100822)
- MARKS USA Grade 1 Cylindrical Lock, AB-Entry, 195 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (195AB-26D)
- DORMA Grade 2 Cylindrical Lock, 01-Single Dummy, LC-Lever, C-Rose, Satin Chrome (C501-LCC-626)
- American Imaginations Door Knob Locksets