Shop All Stainless Steel Pipe Fittings
American Imaginations
3 in. Silver Stainless Steel Mechanical Coupling
Mfr # AI-37962
Zoro # G310504158
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Stainless Steel
- Color Silver
- Includes Mechanical Coupling
- Pipe Fitting Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37962
- Zoro # G310504158
- UPC # 627622379620
- Country of Origin Canada
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Fitting Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Stainless Steel |
Color | Silver |
Includes | Mechanical Coupling |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x mechanical coupling in silver color. THE 3 MECHANICAL COUPLING IS CRAFTED FROM A COMBINATION OF METAL AND RUBBER MATERIALS, OFFERING BOTH STRENGTH AND FLEXIBILITY. THIS COUPLING IS DESIGNED TO CONNECT AND JOIN TWO SEPARATE 3 PIPES SECURELY. IT FEATURES STAINLESS STEEL CLAMPS, WHICH PROVIDE A RELIABLE AND CORROSION-RESISTANT MEANS OF SEALING THE CONNECTION BETWEEN PIPES. THE USE OF RUBBER WITHIN THE COUPLING ENSURES A TIGHT AND LEAK-PROOF SEAL WHILE ACCOMMODATING SLIGHT MISALIGNMENTS BETWEEN THE PIPES. THIS 3 MECHANICAL COUPLING WITH STAINLESS STEEL CLAMPS IS A VERSATILE AND DURABLE SOLUTION FOR VARIOUS PLUMBING AND PIPING APPLICATIONS WHERE A SECURE AND WATERTIGHT CONNECTION IS ESSENTIAL. This mechanical coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This mechanical coupling is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220196)
- TOTO Ultramax II, 1pc Tank Lid, Cotton (TCU604CRE#01)
- ZORO SELECT Black Nipple, Welded, 3x24 (793MJ9)
- GE Three Wire Dryer Cord, 4 ft., 30A (WX09X10002)
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- LEGEND VALVE 2" X CLOSE 304 SS NIPPLE (304-160)
- LEGEND VALVE 2" X 1/4" SS304 HEX BUSHING (404-496)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- ZORO SELECT 2" x 1" FNPT 304 SS Reducing Coupling (40RC111N020010)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 3/4 x 18 (MN .75x18)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- American Imaginations Fittings