Shop All Drain Components
American Imaginations
3 in. Silver Stainless Steel Floor Drain Cover
Mfr # AI-38029
Zoro # G610835952
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Color - Drains Silver
- Length (In.) 0.5 in
- For Use With Residential/Non-Residential
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38029
- Zoro # G610835952
- UPC # 627622380299
- Country of Origin Canada
- Category Drain Components
Dimensions
Length (In.) | 0.5 in |
Width | 3 in |
Details
Material of Construction - Drains | Stainless Steel |
Color - Drains | Silver |
For Use With | Residential/Non-Residential |
Finish | Polished |
Includes | Floor Drain Cover |
Shape - Drains | Round |
Description
THIS PRODUCT INCLUDES: 1x floor drain cover in silver color. THE 3INCH FLOOR DRAIN COVER IS CRAFTED FROM STAINLESS STEEL, ENSURING BOTH DURABILITY AND CORROSION RESISTANCE. WITH A SNAP-IN DESIGN TAILORED FOR 3-INCH FLOOR DRAINS, INSTALLATION IS STRAIGHTFORWARD AND HASSLE-FREE. THE STAINLESS STEEL CONSTRUCTION NOT ONLY ADDS TO ITS LONGEVITY BUT ALSO PROVIDES A SLEEK AND POLISHED APPEARANCE, MAKING IT SUITABLE FOR VARIOUS COMMERCIAL AND RESIDENTIAL SETTINGS. THIS COVER EFFECTIVELY PREVENTS DEBRIS AND FOREIGN OBJECTS FROM ENTERING THE DRAIN, MINIMIZING THE RISK OF BLOCKAGES AND DRAINAGE ISSUES. ITS PRECISELY DESIGNED DIMENSIONS ENSURE A SNUG FIT, CONTRIBUTING TO THE OVERALL EFFICIENCY OF THE DRAINAGE SYSTEM. This floor drain cover features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This floor drain cover is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Wand Assembly (RP90841SP)
- AMERICAN HYDRO Siphoning System, All Inside Parts Kit (265070)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY3)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- LARSEN SUPPLY CO 1-1/2 Wht Flex Coupling (03-4355)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory With Clean Out, P-Trap (1PNL2)
- BLENDER Master Plumber Plastic 90 deg Kitchen Elbow (BU962058)
- American Imaginations Drain Components