Shop All Flashings
American Imaginations
3 in. Plastic Black Roof Flashing-Thermoplastic
Mfr # AI-38834
Zoro # G710535486
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3 in
- Construction Material Plastic
- Includes Roof Flashing-Thermoplastic
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38834
- Zoro # G710535486
- UPC # 627622388349
- Country of Origin Canada
- Category Flashings
Dimensions
Width (In.) | 3 in |
Details
Construction Material | Plastic |
Includes | Roof Flashing-Thermoplastic |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x roof flashing-thermoplastic in black color. THE 3 ROOF FLASHING IS CRAFTED FROM DURABLE THERMOPLASTIC MATERIAL AND FEATURES A STURDY BASE MEASURING 16 X 14. IT IS SPECIFICALLY DESIGNED TO ACCOMMODATE ROOF PENETRATIONS AT ANGLES OF UP TO 45 DEGREES, MAKING IT VERSATILE FOR A VARIETY OF ROOFING PROJECTS. WITH ITS 3 SIZE, THIS ROOF FLASHING IS PERFECT FOR SEALING AND SECURING ROOF PENETRATIONS OF THE SAME DIMENSIONS, PROVIDING ROBUST PROTECTION AGAINST WATER INFILTRATION AND POTENTIAL DAMAGE. THE THERMOPLASTIC CONSTRUCTION ENSURES LONGEVITY AND RESILIENCE AGAINST HARSH WEATHER CONDITIONS, ENSURING IT MAINTAINS ITS EFFECTIVENESS OVER TIME. INSTALLING THIS 3 ROOF FLASHING IS A DEPENDABLE WAY TO ENSURE A WATERTIGHT AND SECURE ROOFING SYSTEM. This roof flashing-thermoplastic features a square shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This roof flashing-thermoplastic is made with plastic. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 004306F 24V 3/4" X 3/4" Slow (004306F)
- BELIMO Actuator, Spring Return, 3/4in NPT, 2 Way (B217+LF24-MFT)
- CARRIER Economizer Control (HH63AW001)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ10X50' (68010)
- YORK FLASH PT COPPER 16""X20' (RESYS0316/20)
- WATER-TITE All Flexible Flashing, 3" (81810)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 14X10 (68314)
- AMERI-VENT Flashing Roof Vent 4In 2-Wall (4EF)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa8X10 (66308)
- OATEY FLASHING NO-CALK 1/2TO1"" (11830)
- American Imaginations Flashings