Shop All Lock Nuts
American Imaginations
3 in. Galvanized Steel Round Metal Lock Nut
Mfr # AI-37097
Zoro # G610518237
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37097
- Zoro # G610518237
- UPC # 627622370979
- Country of Origin Canada
- Category Lock Nuts
Dimensions
Hex Width | 3 in |
Details
Material | Steel |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x metal lock nut in galvanized steel color. THE METAL LOCK NUT COMES WITH A DIAMETER OF 3 INCHES AND IS VERSATILE FOR USE WITH BOTH METAL AND PVC FITTINGS. IT PROVIDES A SECURE AND RELIABLE LOCKING MECHANISM FOR VARIOUS APPLICATIONS. THIS LOCK NUT OFFERS COMPATIBILITY WITH A WIDE RANGE OF FITTING MATERIALS, ENHANCING ITS FLEXIBILITY. WITH ITS 3-INCH SIZE, IT CAN ACCOMMODATE DIFFERENT PIPE SIZES WHILE ENSURING A TIGHT AND DURABLE CONNECTION. This metal lock nut features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This metal lock nut is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK5 (FBCB126P5)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Steel Body, 65 PK (350812.3)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79367)
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3436)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Round Metal Lock Nut (AI-37104)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 10 PK (U51718.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 10 PK (U12348.062.0001)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/2"-13, Steel, Plain (NB216055B-1)
- L9 Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade 9, Waxed Zinc Yellow, 1-17/64 in Ht (446024)
- HOWMET FASTENING SYSTEMS Nylon Insert Lock Nut, 1/4"-20 (FIX33049)
- FSQ Lock Nut, Steel, Not Graded, Plain (KM07)
- American Imaginations Lock Nuts