Shop All Flexible Pipe Fittings
American Imaginations
3 in. Black Rubber Flexible Coupling
Mfr # AI-37990
Zoro # G210504227
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Rubber
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37990
- Zoro # G210504227
- UPC # 627622379903
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 1.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THIS 3 X 1.5 FLEXIBLE COUPLING IS MANUFACTURED FROM ROBUST RUBBER MATERIAL, MAKING IT AN IDEAL SOLUTION FOR CONNECTING PIPES OF VARYING SIZES, SPECIFICALLY 3-INCH AND 1.5-INCH, AND MATERIALS SUCH AS PLASTIC TO PLASTIC OR CAST TO PLASTIC. ITS VERSATILITY ENSURES A DEPENDABLE AND LEAK-PROOF CONNECTION, ACCOMMODATING DIFFERENT PIPE CONFIGURATIONS. THE RUBBER CONSTRUCTION ALSO PROVIDES FLEXIBILITY, ABSORBING MINOR VIBRATIONS AND MOVEMENTS TO MINIMIZE STRESS ON THE PIPES AND PREVENT POTENTIAL LEAKS. WHETHER YOURE ENGAGED IN PLUMBING OR OTHER PIPING PROJECTS, THIS COUPLING OFFERS A SECURE AND LONG-LASTING CONNECTION, MAKING IT A VALUABLE COMPONENT FOR YOUR NEEDS. ITS COMPATIBILITY AND ADAPTABILITY MAKE IT SUITABLE FOR A WIDE RANGE OF APPLICATIONS. This flexible coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 120/110VAC, 60/50 Hz (238212-032-*)
- PARKER Reducing Adapter, Brass, 1/2 x 1/4 in (222P-8-4)
- PARKER Push-to-Connect Union Tee, 3/8 in Tube Size, Polymer, White, 10 PK (6304 60 00WP2)
- KISSLER Closet Screw Set, Steel, Universal Fit (68-9150)
- AMERICAN IMAGINATIONS 1.5 in. Black Rubber Flexible Coupling (AI-37982)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 6 in. Black Rubber Flexible Coupling (AI-37986)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37984)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- ZORO SELECT Flexible Elbow, For Pipe Size 2" (QL-200)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" (3000-44)
- American Imaginations Flexible Pipe Fittings