Shop All Flexible Pipe Fittings
American Imaginations
3 in. Black Rubber Flexible Coupling
Mfr # AI-37984
Zoro # G110504150
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material Rubber
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37984
- Zoro # G110504150
- UPC # 627622379842
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THIS 3 FLEXIBLE COUPLING IS CONSTRUCTED FROM RUBBER AND IS SPECIFICALLY DESIGNED FOR CONNECTING 3 PLASTIC TO PLASTIC OR CAST TO PLASTIC PIPING SYSTEMS. ITS RUBBER COMPOSITION OFFERS FLEXIBILITY AND THE ABILITY TO ABSORB MINOR VIBRATIONS, ENSURING A RELIABLE CONNECTION IN VARIOUS APPLICATIONS. THE 3 SIZE IS PERFECT FOR ACCOMMODATING LARGER PIPES, PROVIDING A SECURE AND LEAK-FREE JOINT. WHETHER YOURE WORKING ON PLUMBING OR OTHER PIPING PROJECTS, THIS COUPLING OFFERS A ROBUST SOLUTION FOR CONNECTING DIFFERENT PIPE MATERIALS EFFECTIVELY. ITS A VALUABLE ADDITION TO ANY PLUMBING TOOLKIT IN NEED OF A DEPENDABLE CONNECTOR FOR 3 PIPES. This flexible coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BATH Better Bath W-WTM-54-SPK PVC Tub Trim Set - White, 54" (210384)
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- MOEN Matte Black (3942BL)
- AMERICAN IMAGINATIONS 1.5 in. Black Rubber Flexible Coupling (AI-37982)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- AMERICAN IMAGINATIONS 6 in. Black Rubber Flexible Coupling (AI-37986)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-64)
- PROSOURCE Flexible Coupling Pvc 4X4 (KJ-018)
- ZORO SELECT Flexible Coupling, For Pipe Size 3/4x3/4" (1056-075)
- American Imaginations Fittings