Shop All Pipe Test Plugs
American Imaginations
3 in. Black Round Rubber-Stainless Steel Test Plug
Mfr # AI-38014
Zoro # G810507444
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber-Stainless Steel
- Color/Finish Rubber
- Width 3 in
- Includes Test Plug
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38014
- Zoro # G810507444
- UPC # 627622380145
- Country of Origin Canada
- Category Pipe Test Plugs
Dimensions
Width | 3 in |
Length | 0.5 in |
Details
Material | Rubber-Stainless Steel |
Color/Finish | Rubber |
Includes | Test Plug |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x test plug in black color. A 3 INCH TEST PLUG WITH A METAL-RUBBER CONSTRUCTION IS A ROBUST AND VERSATILE TOOL COMMONLY USED IN PLUMBING AND INDUSTRIAL APPLICATIONS. THE COMBINATION OF METAL AND RUBBER PROVIDES A DURABLE AND FLEXIBLE SOLUTION FOR SEALING OR BLOCKING OFF 3-INCH DIAMETER OPENINGS IN PIPES AND FITTINGS. THIS TYPE OF TEST PLUG IS KNOWN FOR ITS ABILITY TO WITHSTAND HIGH PRESSURES, MAKING IT SUITABLE FOR PRESSURE TESTING PLUMBING SYSTEMS. THE RUBBER COMPONENT ENSURES A TIGHT AND SECURE SEAL, PREVENTING LEAKS DURING TESTING. ITS RELIABILITY AND EASE OF USE MAKE IT AN ESSENTIAL TOOL FOR PROFESSIONALS IN THE PLUMBING AND CONSTRUCTION INDUSTRIES. This test plug features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This test plug is made with rubber-stainless steel. The primary color of this product is black and it comes with black hardware. 3-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-035X)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S58570 3/4)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1-1/2In (72003)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/2 In (68090)
- OATEY Test Plug Plastic 3In (33402)
- THRIFCO PLUMBING 3 Inch Rubber Test Cap (6722732)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-3/4In (52012)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/2In (52011)
- American Imaginations Plumbing Accessories